1/2 in. Heavy Duty Drill, Reversible, Variable Speed, 600 RPM, 90 PSI
- Mfr # M651
- Zoro # G623310347
product price:Â
$
86.99
/ea
Key Features
Air Inlet
1/4 in
Reversing
Yes
Min. Hose Size
3/8 in
Power Source
Air
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M651
- Zoro #
- G623310347
- UPC #
- 39564506512
- Country of Origin
- China
Dimensions
- Min. Hose Size
- 3/8 in
- Chuck Diameter
- 1/16 to 1/2 in
Details
- Item
- Air Reversible Drill
- Air Inlet
- 1/4 in
- Reversing
- Yes
- Power Source
- Air
- Case Included
- No
- Side Handle
- Yes
- Air Pressure (PSI)
- 90 psi
- Material
- Metal
- Chuck Style
- Standard
- Variable Speed
- Yes
- Average CFM
- 4
- Color
- Black
- Type
- Standard
- Max RPM
- 600
Description
The Performance Tool M651 1/2-Inch Heavy Duty Reversible Drill is a powerful and durable tool that can handle even the toughest drilling jobs. Its triple planetary gear design and variable speed throttle provide exceptional power and performance, while its sturdy side handle and non-slip grip ensure better control and comfort during use. With a versatile chuck size of 1/2-Inch, this drill can accommodate a wide range of drill bit sizes, making it suitable for various drilling applications. It operates at an air pressure of 90 PSI and an average CFM of 4, delivering consistent and reliable performance. Despite its powerful features, this drill is compact and lightweight, measuring just 8.9-Inch in length and weighing only 3.6 lbs, making it easy to maneuver and use for extended periods of time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.