In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp
Mfr # 12R0410-18
Zoro # G4523434
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 13/16 in
Air Inlet
1/8 in NPT
Horsepower
0.1 hp
Free Speed
60,000 RPM
Max. Speed
60,000 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12R0410-18
Zoro #
G4523434
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 13/16 in
Min. Hose Size
3/16 in
Hose Length
60 in
Collet Size
1/8 in
Air Inlet Connection Size
1/8 in
Description
Air Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 3/16 in, Head Type Standard Head, Brake Type None, Anti-Kickback Clutch Type None, Dust Management None, Throttle Type Twist, Bearing Type Shielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.