Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP

  • Mfr # 10LF280-36

  • Zoro # G7247018


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 5/8 in
Air Inlet
2.7 in
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10LF280-36
Zoro #
G7247018
UPC #
697099646167
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Collet Size
1/4 in
For Wheel Dia.
1/2 in
Head Height
2.70 in

Details

Item
Die Grinder
Air Inlet
2.7 in
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Housing Material
Composite
Collet
1/4"
Grinder Orientation
Right Angle
Tool Weight
1.1 lb
Duty
Heavy Duty
Application
Shipbuilding; Pipe Fabricating; Transportation Equipment Manufacturing; Welding Applications
Exhaust Location
Rear
Anti-Vibration Technology
Yes
Features
Durable
Series
10LF Series
Power Source
Air Powered
Air Pressure
90 psi

Description

Die Grinder, Duty Heavy Duty, Collet Size 1/4 in, Grinder Orientation Right Angle, Max. Speed 12,000 RPM, Air Inlet 2.7 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.