Screw Anchor, PK15
- Mfr # TCPC-1250
- Zoro # G124176589
product price:Â
$
56.55
/pk of 15, $3.77/ea
Key Features
Head Type
Hex
Removable
Removable
Seismic Approved
Yes
Material
Steel
Screw Anchor Type
Concrete Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCPC-1250
- Zoro #
- G124176589
- UPC #
- 662520049909
- Country of Origin
- United States
- Item
- Screw Anchor
- Head Type
- Hex
- Removable
- Removable
- Seismic Approved
- Yes
- Material
- Steel
- Screw Anchor Type
- Concrete Screw
- Features
- System of Measurement
- Inch
- Maximum Ultimate Shear Strength
- 12,610 lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Tapcon+
- Edge Distance
- 3 in
- Compatible Material
- Concrete
- Tip Type
- Self-Threading
- Industry Standards
- IBC Complaint
- Finish
- Climaseal(TM)
- Traction Material
- Steel
Dimensions
- Minimum Installation Depth
- 2 in
- Overall Length
- 5 in
- Drill Bit Size
- 1/2 in
- Body Length
- 5 in
- Anchor Diameter
- 1/2 in
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 5 in, Head Type Hex, Material Steel, Finish Climaseal(TM), Removable Removable, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw, System of Measurement Inch, Maximum Ultimate Shear Strength 12,610 lb, Minimum Installation Depth 2 in, Tip Type Self-Threading, Body Length 5 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.