#6-32 x 3/4 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # T63234OR

  • Zoro # G907165571


product price:  $89.35
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Round Head
One-Way Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T63234OR
Zoro #
G907165571
UPC #
781002099789
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.