#8 x 1in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 1000PK

  • Mfr # SP81TP1K

  • Zoro # G422704354


product price:  $78.29
/pk 1000, $0.08/ea
Sold in multiples of 1000 for $78,290.00
Free Shipping & Returns

Key Features

Screw Size
#8 x 1"
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Fastener Length
1 in
Finish
Zinc Plated
Standards
ASTM C1002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP81TP1K
Zoro #
G422704354
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8 x 1"
Fastener Length
1 in

Details

Application
Sheet Metal, HVAC, Plumbing, and Electrical
Item
Sharpeez Screw
Finish
Zinc Plated
Standards
ASTM C1002
Material
Carbon Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products