
Eye Bolt 3/8''-16, 2-1/2 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK
Mfr # EB10
Zoro # G907166684
product price:Â $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8''-16
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB10
Zoro #
G907166684
UPC #
781002282709
Country of Origin
China
Dimensions
Thread Size
3/8''-16
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Overall Length
4 in
Thread Length
1-1/2"
Screw Size
3/8 in.
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Features
Molded Circular Eye, NC Rolled Threads, Includes Hex Nut
Head Type
Molded Circular Eye
Eyebolt Type
Eye Bolt
Includes Nut
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.