L.H. Dottie 2'' x 60 yd Red Industrial Grade Duct Tape, 24PK

  • Mfr # DT260RED

  • Zoro # G707166075


product price:  $893.52
/pk 24, $37.23/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
60 yd
Imperial Tape Width
2 in.
Material
Polyethylene
Tensile Strength
24 lb/in
Duct Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DT260RED
Zoro #
G707166075
UPC #
781002810643
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in.
Duct Tape Thickness
9 mil
Duct Tape Length
60 YD
Duct Tape Width
2"

Details

Item
Duct Tape
Material
Polyethylene
Tensile Strength
24 lb/in
Color
Red
Tape Backing Material
PE Coated Cloth
Tape Elongation
0.2
Performance Temp.
40 Degrees F to 200 Degrees F
Features
Superior Mechanical Strength, Individual Cello Wrapped, Natural Rubber Based Adhesive, Low VOC Content, Excellent Adhesion to Smooth/Rough Surfaces, Good Balance of Strength and Conformability, Individual Cello Wrapped
Standards
Tested in Accordance w/ UL 723
Adhesion Strength
Steel: 70 oz/in; Backing: 40 oz/in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.