Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel 25 PK

  • Mfr # SLS12

  • Zoro # G507166237


product price: $61.95
/pk 25, $2.48/ea

Key Features

Overall Length
3"
Material
Alloy Steel
Drill Bit Size
3/4"
Thread Size
1/2"
Min. Embedment
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS12
Zoro #
G507166237
UPC #
781002312451
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"
Drill Bit Size
3/4"
Thread Size
1/2"

Details

Item
Long Lag Shield
Material
Alloy Steel
Min. Embedment
3 in.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.