Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK

  • Mfr # ZA150

  • Zoro # G407168591


product price:  $63.15
/pk 100, $0.63/ea

Key Features

Anchor Diameter
1/4"
Overall Length
1-1/2"
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZA150
Zoro #
G407168591
UPC #
781002593560
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4 in

Details

Item
Nail Drive Anchor
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Flat
Anchor Head Style
Flat

Description

Dottie 1/4" x 1-1/2" Zamac Alloy Anchor w/ Carbon Steel Pin - Drive Anchor - 1.50" - Flat - Zamac, Carbon Steel - 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.