Sheet Metal Screw, #10 x 2 in, Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # DDSMSS102

  • Zoro # G907166554


product price:  $43.95
/pk 50, $0.88/ea

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDSMSS102
Zoro #
G907166554
UPC #
781002810896
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Thread Style
Tapping

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products