
Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK
Mfr # DA38
Zoro # G407165699
product price:Â $109.31
/pk 50, $2.19/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc Plated
Thread Size
3/8"-16
Drop-In Anchor Type
Drop In
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA38
Zoro #
G407165699
UPC #
781002276050
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
5/8"
Thread Size
3/8"-16
Minimum Installation Depth
1-9/16"
Drill Bit Size
1/2 in.
Details
Item
Short Drop-In Anchor
Material
Carbon Steel
Finish
Zinc Plated
Drop-In Anchor Type
Drop In
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.