U-Bolts, 3/8'' x 1-1/4'', Zinc Plated Low Carbon Steel, 10 PK

  • Mfr # U250

  • Zoro # G507168699


product price:  $98.15
/pk 10, $9.82/ea
Free Shipping & Returns

Key Features

Thread Size
3/8'' x 1-1/4''
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Length
1-1/4 in.
Width
3''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U250
Zoro #
G507168699
UPC #
781002179405
Country of Origin
China

Dimensions

Thread Size
3/8'' x 1-1/4''
Thread Length
1-1/4 in.
Width
3''
Inside Diameter
3 in.
Length
3-5/8''
Pipe Size
2-1/2 in.
Diameter
3/8 in.
Inside Length
3-5/8 in.
Inside Width/Diameter
3 in.
For Pipe Size
2-1/2 in.

Details

Item
U-Bolts
Material
Low Carbon Steel
Finish
Zinc Plated
Nominal Conduit/Pipe
2-1/2''
Master Quantity
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.