Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK

  • Mfr # PHFW123

  • Zoro # G107168853


product price:  $42.56
/pk 100, $0.43/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHFW123
Zoro #
G107168853
UPC #
781002569121
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Head Dia.
0.438'' - 0.389''
Head Height
0.132 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Item
Wood Screw
Application
Plywood, Lumber, and other Woods

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products