Shop GRIP-RITE
See all product information
Create Account
No. 9 wire X 3 in. L Star Flat Head Coarse Construction Screws, 1805PK
- Mfr # 3GCS25BK
- Zoro # G022433586
product price:Â
$
138.99
/pk of 1805, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Fastener Length
3 in
Finish
Yellow Zinc
Interior/Exterior
indoor
Thread Style
Coarse
Application
Wood-to-Wood Connections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3GCS25BK
- Zoro #
- G022433586
- UPC #
- 764666696679
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Finish
- Yellow Zinc
- Interior/Exterior
- indoor
- Thread Style
- Coarse
- Item
- Construction Screws
- Application
- Wood-to-Wood Connections
- Includes
- Driver Bit
Dimensions
- Fastener Length
- 3 in
Description
For the most comprehensive selection of screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution, available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based on the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.