Zoro Homepage

Wood Screw, #8, 2-4/5 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # PHFWB834

  • Zoro # G807168658


product price: $18.79
/pk 100, $0.19/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHFWB834
Zoro #
G807168658
UPC #
781002382041
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2-4/5 in
Drive Size
#2
Head Dia.
0.332'' - 0.292''
Head Height
0.100 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Application
Plywood, Lumber, and other Woods
Meets/Exceeds
ASME B18.6.1
Materials for Use With
Wood

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.