LION, Semi-Trailer Kingpin Lock Ultra Duty Steel Lock
- Mfr # 080-220A
- Zoro # G722324887
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Color
Red
Width
9.8 in
Depth
10 in
Length
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 080-220A
- Zoro #
- G722324887
- UPC #
- 850076464240
- Country of Origin
- China
- Material
- Hardened Steel
- Color
- Red
Dimensions
- Width
- 9.8 in
- Depth
- 10 in
- Length
- 8.7 in
Description
The DoubleLock Lion is a no-nonsense Kingpin Tractor Trailer Lock designed for ultimate theft prevention. Featuring a solid cover plate that shields bolt access, it includes 5 laser-cut keys and zero loose parts for simplified, secure installation. Its bold red finish serves as a clear deterrent, making it obvious to anyone near your trailer that it’s professionally secured. Designed to withstand the toughest tampering methods, the Lion is a staple for fleets, yards, and high-risk parking areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.