Shop DOUBLELOCK
See all product information
Create Account
OX, Heavy Duty Steel Container and Trailer Lock with Discus Padlock Bundle, 7 lbs.
- Mfr # 080-150A
- Zoro # G322324874
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Depth
3.8 in
Length
13.8 in
Width
2.4 in
Color
Red
Material
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 080-150A
- Zoro #
- G322324874
- UPC #
- 850076464028
- Country of Origin
- China
- Color
- Red
- Material
- Hardened Steel
Dimensions
- Depth
- 3.8 in
- Length
- 13.8 in
- Width
- 2.4 in
Description
Secure your containers and storage units with confidence using the DoubleLock OX - Container Lock. Designed for optimal security and convenience, this compact container lock hooks around the closing bars of your container, providing an effective deterrent against unauthorized access. The OX comes with a Crab padlock included
- Compact design hooks around the closing bars of your container
- Comes with a CRAB padlock for added security and convenience
- Ideal to use in fencing, trailers, storage units/containers...etc
- Weighing only 3.2 kg (7.05 lbs.), this lock is designed for portability without sacrificing strength, making it easy to install and remove as needed
- Vibrant red color serves as a strong visual deterrent, signaling that your container is secured with a reliable locking system, further discouraging potential thieves
- Dimensions: 14w x 2.75d x 3.75h inches, Adjustable Lockable Width (Clamping Range): 13.25 - 16 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.