Shop DOVE
See all product information
Create Account
Advanced Care Beauty Finish Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672914
- Zoro # G423347185
product price:
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69672914
- Zoro #
- G423347185
- UPC #
- 079400342195
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
Want beautifully soft, resilient underarms, even after shaving? Meet Dove Advanced Care Beauty Finish Antiperspirant Deodorant Spray, the daily essential that helps your skin repair its barrier after shaving with every use. Indulge in the delicate floral fragrance of freesia and rose, alongside juicy notes of pear and pineapple, as you refresh your senses throughout the day. The hero technology in Dove Advanced Care Beauty Finish Antiperspirant Deodorant? Innovative Pro-Ceramide Technology. It works to replenish and strengthen your skin's natural barrier by boosting it with ceramides, helping it recover from shaving. By using this antiperspirant deodorant, your underarms can enjoy better skin care, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? That's why Dove's Advanced Care antiperspirant deodorant range features Pro-Ceramide Technology, which helps your skin barrier recover after shaving and improves symptoms like dryness and redness. This 72-hour antiperspirant provides superior sweat protection and odor control, quickly drying on your skin and reducing underarm sweat, so you can shave, apply antiperspirant deodorant and start the day with touchably soft skin. Shake your antiperspirant deodorant well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72-hour antiperspirant protection and silky-soft skin. Remember to wait a few minutes before applying your antiperspirant after shaving the formula works best on cool, dry skin. Apply Dove Advanced Care Beauty Finish Antiperspirant Deodorant Spray before walking out the door for a spring in your step. In a rush? Take this antiperspirant in your bag to freshen up on-the-go and smell your best with every use Globally, Dove does not test on animals and is PETA Approved. This antiperspirant deodorant is also PETA Approved Vegan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.