Shop DOVE
See all product information
Create Account
VitaminCare Plus Coconut and Shea Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64418511
- Zoro # G023347820
product price:
$
139.99
/pk of 12, $11.67/ea
Free Shipping & Returns
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64418511
- Zoro #
- G023347820
- UPC #
- 079400509062
- Country of Origin
- United States
- Item
- Stick Deodorants
- Weight
- 2.6 oz
- Application
- Health and Personal Care
Description
Want an alu-free deodorant, but natural deodorant isn't cutting it? Introducing new Dove VitaminCare+, our next generation of aluminum free deodorants for 72h of long-lasting, vitamin-enriched odor control. Our new vitamin-fortified formula helps skin's natural odor defense whilst renewing skin to look and feel healthy again. All in a deodorant that's free from aluminum! Why Vitamins in a Deodorant? Your skin contains natural odor fighting molecules called Anti-Microbial Peptides (AMPs). Recent research has discovered that Vitamin B3 (AKA Niacinamide) partners with these AMPs, helping skin naturally protect itself from odor. Inspired by this cutting-edge science, we have fortified our effective deodorizing agents with Vitamin B3 for an added layer of odor protection. Dove VitaminCare+ gives you 72h of odor control fortified with Vitamin B3! You may already use Niacinamide in your skincare routine, but did you know it also works on your underarm skin? Vitamin B3 (Niacinamide) doubles as a skincare powerhouse, deeply nourishing and renewing skin. . Like a mini facial for your underarms! It works to help repair the skin barrier, even skin tone and moisturize skin to soothe dryness that may be caused by waxing, shaving or rubbing against clothes. Feel the freedom of a lightweight and breathable formula that glides on clear for ultimate comfort€¦ Invisible odor control with no clumps and no heavy white marks. Dove VitaminCare+ is available in six delicious and indulgent scents, bursting full of freshness. Created to be true to the natural scent of the ingredient and smell fresh as you apply, these scents will keep giving throughout the day, without being overpowering. Discover a new signature scent of feel-good freshness in your deo for the right start to your day. Supplement your underarms with Dove VitaminCare+ Coconut & Shea deodorant for women today and experience the vitamin difference yourself!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.