Advanced Care Nourished Beauty Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672915
- Zoro # G823347341
product price:
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69672915
- Zoro #
- G823347341
- UPC #
- 079400342423
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Get ready to pamper your underarms for beautifully soft, resilient skin, even after shaving. Meet Dove Advanced Care Nourished Beauty Antiperspirant Deodorant Spray, the everyday essential that helps repair your skin barrier after shaving with every use. Indulge in the crisp apple, zesty citrus and soft powder fragrance in this antiperspirant, which refresh and soothe your senses as you go about your day. Did you know that when you shave, ...“ of what you remove is skin? That's why the hero technology in Dove's Advanced Care antiperspirant deodorant range is innovative Pro-Ceramide Technology. This works to replenish and strengthen your skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping it repair and recover from shaving. Using this kind-to-skin antiperspirant deodorant spray means your underarms can get better skin care as you spray, without letting any shaving worries get in the way. This non-irritating antiperspirant is infused with Pro-Ceramide Technology, helping your skin form a stronger barrier to recover from shaving and improving symptoms like dryness and redness. Dove Advanced Care Nourished Beauty Antiperspirant provides 72 hours of sweat protection and underarm odor control by quickly drying on your skin and reducing underarm sweat. Get ready to shave, apply antiperspirant and start the day with touchably soft skin that gives you peace of mind. Shake your antiperspirant deodorant well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72-hour antiperspirant protection and enjoy silky-soft skin. Remember to wait a few minutes before applying your antiperspirant after shaving* the formula works best on cool, dry skin. Fruity scent fan? Try the tropical and vibrant hints of passion fruit in Dove Advanced Care Passion Fruit & Lemongrass Antiperspirant Deodorant Spray or the delicate, sweet notes of peach in Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant is PETA-Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.