Advanced Care Caring Coconut Antiperspirant Deodorant Stick, 1.6 Ounce, 12PK
- Mfr # 64365768
- Zoro # G623346483
product price:
$
72.29
/pk of 12, $6.02/ea
Key Features
Weight
1.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64365768
- Zoro #
- G623346483
- UPC #
- 079400472632
- Country of Origin
- United States
- Item
- Stick Deodorants
- Weight
- 1.6 oz
- Application
- Health and Personal Care
Description
It's time to show off your underarms with confidence with this antiperspirant hero. Meet Dove Advanced Care Caring Coconut Antiperspirant Deodorant Stick, which works to help your skin barrier repair after shaving with every use, delivering soft, resilient underarms with every use. Once applied, allow the jasmine petal and creamy coconut scent to uplift and energize you throughout the day. When it comes to creating a self-care routine, your underarms deserve exceptional skin care. Dove Advanced Care antiperspirant deodorant range features innovative Pro-Ceramide Technology that boosts ceramide levels in your skin, which are essential for maintaining a strong skin barrier. This increase of ceramides helps your skin barrier repair and recover after shaving (especially as shaving can actually reduce ceramide levels in your skin). Using this kind-to-skin antiperspirant deodorant stick means underarms can get better skin care and some well-deserved TLC, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? Cue Dove Advanced Care Caring Coconut Antiperspirant Deodorant Stick, infused with Pro-Ceramide Technology to strengthen your skin barrier and help it recover from shaving symptoms, like dryness and redness. This antiperspirant deodorant gives you 72 hours of odor control along with all-day sweat protection, quickly drying on your skin and giving you peace of mind when you need it the most. Get ready to shave, apply deodorant and start the day with touchably soft skin. Hold one arm above your head and use the other to apply your antiperspirant, gliding it on in light circles. Repeat under the other arm. Remember to wait a few minutes before applying your antiperspirant deodorant stick after shaving* the formula works best on cool, dry skin. Apply Dove Advanced Care Caring Coconut Antiperspirant Deodorant Stick before walking out the door for a spring in your step. In a rush? Take this antiperspirant deodorant in your bag to freshen up on-the-go hello new daily essential. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant stick is PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.