Shop DOVE
See all product information
Create Account
Advanced Care Pink Rosa Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672929
- Zoro # G823347402
product price:
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69672929
- Zoro #
- G823347402
- UPC #
- 079400600677
- Country of Origin
- Mexico
Details
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Step this way for beautifully soft, resilient underarms, even after shaving. Introducing Dove Advanced Care Pink Rosa Antiperspirant Deodorant Spray, the daily essential that helps repair your skin's barrier after shaving with every use. Allow the bright floral fragrance, with its delicate pink rose scent to uplift and refresh your senses as you go about your day. Did you know that when you shave, ...“ of what you remove is skin? That's why the hero technology in Dove Advanced Care Pink Rosa Antiperspirant Deodorant is innovative Pro-Ceramide Technology. It works to replenish and strengthen the skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping it repair and recover from shaving. Using this kind-to-skin antiperspirant deodorant spray means your underarms can get better skin care as you spray, without letting any shaving worries get in the way. Dove's Advanced Care Antiperspirant Deodorant range features Pro-Ceramide Technology, which helps your skin form a stronger barrier to recover from shaving and improves symptoms like dryness and redness. This 72-hour antiperspirant deodorant provides exceptional odor protection and sweat control by quickly drying on your skin and reducing underarm sweat, so you can shave, apply antiperspirant deodorant and start the day with touchably soft skin. Shake your antiperspirant deodorant well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72-hour antiperspirant protection and enjoy silky-soft skin. Remember to wait a few minutes before applying your antiperspirant after shaving* the formula works best on cool, dry skin. Apply Dove Advanced Care Pink Rosa Antiperspirant Deodorant Spray before walking out the door for a spring in your step. In a rush? Take this antiperspirant in your bag to freshen up on-the-go it'll become your go-to for smelling and feeling your best. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant is PETA-Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.