Shop SHEA MOISTURE
See all product information
Create Account
Fresh Coconut and Hibiscus Whole Body Deodorant Spray, 4 Ounce, 12PK
- Mfr # 64778075
- Zoro # G723347359
product price:Â
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64778075
- Zoro #
- G723347359
- UPC #
- 079400519221
- Country of Origin
- United States
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 4 oz
Description
Experience the confidence of long-lasting freshness with SheaMoisture Coconut & Hibiscus Aluminum Free All Over Body Deodorant Spray for Women, specially formulated for 72-hour whole body odor control. We designed this aluminum-free body deodorant spray to target the source of odor, providing lasting freshness with our iconic Coconut & Hibiscus fragrance. Made with fair trade shea butter and certified organic ingredients, this body spray not only keeps you smelling great it nourishes, it your skin. Our invisible spray ensures a residue-free application, leaving your skin feeling fresh, clean and odor-free. Use this body spray in combination with other SheaMoisture skin care and SheaMoisture hair care products to embrace your natural beauty and achieve a complete regimen that works for you. For best results, hold the can 6 inches from your body and spray for long-lasting odor control. Incorporate this body spray into your daily routine alongside other SheaMoisture products to embrace your natural beauty and melanin fully. Our commitment to no compromise beauty products means you can trust that our body spray is free from parabens, phthalates, mineral oil, petrolatum, and sulfates. Instead, we rely on natural, ethically sourced ingredients that benefit both your body and the community. Experience the confidence to reclaim your beauty narrative with SheaMoisture All Over Body Spray. Take up space, feel empowered, and live your healthiest, most beautiful life with SheaMoisture by your side. At SheaMoisture, we believe in the power of commerce to bring true economic independence. That's why we reinvest at least 1% of our net sales directly into economic opportunities for underserved entrepreneurs and Black business owners. With every purchase, you're helping to fund investments that support Black-owned businesses, entrepreneurial education, crisis response, equitable purchasing, and ethical sourcing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.