Advanced Care Waterlily and Sakura Blossom Dry Spray Antiperspirant Deodorant, 3.8 Ounce, 12PK
- Mfr # 69672909
- Zoro # G023347776
product price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69672909
- Zoro #
- G023347776
- UPC #
- 079400476487
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
Who doesn't dream about a calm morning routine? Our Calming Ritual Dry Spray Antiperspirant Deodorant Waterlily & Sakura Blossom is just the thing to keep you feeling calm, comfortable and confident first thing in the morning, without compromising on care and all-day protection. This Dove Nourishing Secrets Dry Spray Antiperspirant Deodorant for women will help you transform your daily self-care routines into luxurious rituals. Inspired by self-care rituals of real women, made with 0% alcohol (ethanol) and enriched with Dove's 1/4 moisturizers, this non-irritating antiperspirant formula leaves you with comfortable, beautifully soft underarms while keeping underarm sweat and odor at bay for up to 48 hours. But that's not all. This dry spray combines the sophisticated, sparkling scents of waterlily and sakura blossom with comforting notes of sandalwood in a nature-inspired fragrance that's been created with responsibly sourced ingredients so you can enjoy a calming ritual without compromising on care. It'll infuse your days with a small, but indulging ritual that's there for you and you alone, no matter what. For best results, spray each underarm with two or three short bursts from about 6 inches away. Apply this Dove antiperspirant deodorant to dry skin after showering and enjoy fresh, comfortably dry skin from morning to night. This antiperspirant deodorant spray dries instantly, so you don't have to wait or worry. Dove is certified cruelty-free by PETA because we believe that real beauty is cruelty-free. Inspired by real women's self-care rituals. Brought to you by Dove.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.