Shop DOVE MEN+CARE
See all product information
Create Account
Cool Fresh Anti-Perspirant, 3.8 Ounce Aerosol, 12PK
- Mfr # 52804
- Zoro # G023348117
product price:Â
$
130.99
/pk of 12, $10.92/ea
Free Shipping & Returns
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52804
- Zoro #
- G023348117
- UPC #
- 079400528049
- Country of Origin
- Mexico
Details
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Features: Keep sweat under control with Dove Men Plus Care Cool Fresh Dry Spray. This mens dry spray antiperspirant deodorant goes on instantly dry to keep you fresh all day. It instantly dries on contact with skin so you can get dressed right away and save time in the morning. The best antiperspirant deodorant for men protects skin without causing irritation. Dove Men Plus Care Cool Fresh Dry Spray is formulated with 1/4 moisturizer technology to help protect your skin against irritation. Clinically proven to combat sweat and odor for 48 hours, its refreshing, glacial scent leaves your skin refreshed. With Dove Men Plus Care Cool Fresh Dry Spray, you get powerful sweat protection that goes on instantly dry and wont leave any visible residue on your clothes. For up to 48 hours of antiperspirant protection, give the can a shake. Hold it upright, place it six inches away from your underarm, and apply two or three sharp bursts to each. Next time you need a simple antiperspirant deodorant that wont slow you down in the morning, grab Dove Men Plus Care Cool Fresh Antiperspirant Deodorant Dry Spray. With Dove Men Plus Care Cool Fresh Dry Spray, you get powerful sweat protection that goes on instantly dry and wont leave any visible residue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.