Shop All Bar Soap
Dove
White Beauty Bar, Light Scent, 2.6 oz
Mfr # 61073EA
Zoro # G4598795
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Box
- Application Body; Face; Hand
- Size 2.6 oz
- Fragrance Light
- Color White
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGREE Degree Men Anti-Perspirant Cool Comfort 2.7 oz., PK12 (20570)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DOVE Bar Soap, 2.6 oz., Unscented, PK36 (CB126811)
- INFINITI Welcome, Bar Soap 15, 500PK (2302037)
- DIAL Bar Soap, 2.5 oz., Fresh, PK200 (00098)
- DR. SQUATCH Wood Barrel Bourbon Scent Soap Bar 5 oz (RTLBARWBB-6-6)
- Dove Bar Soap