Blue Chamomile and Oat Milk Scent Moisturizing Cream Anti-Stress Beauty Bar, 22.5 Ounce, 12PK
- Mfr # 64355132
- Zoro # G923348002
product price:Â
$
158.99
/pk of 12, $13.25/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
22.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64355132
- Zoro #
- G923348002
- UPC #
- 011111033580
- Country of Origin
- United States
Dimensions
- Container Size
- 22.5 oz
Details
- Item
- Bar Soaps
- Application
- Health and Personal Care
Description
Days spent staring at screens can take their toll on your skin and your wellbeing. Did you know that dry skin is a symptom of stress? Dove Anti-Stress Beauty Bar moisturizes to calm skin while you shower. Infused with a blue chamomile and oat milk scent, the moisturizing bar's kind-to-skin formula is enhanced by a feel-good fragrance that'll lift your spirits. Dove Anti-Stress Beauty Bar cleanser has a mild formula that's paraben-free and contains no sulfate cleansers. This body bar with 1/4 moisturizing cream is from the #1 dermatologist recommended bar brand, so you can rest assured that it is kind to skin. Dove Beauty Bars are different. They don't dry your skin like ordinary bar soap can. Each cream bar contains Dove 1/4 moisturizing cream for a nourishing cleanse. The Anti-Stress Beauty Bar is formulated with a plant-based cleanser and moisturizes to calm skin. Nourish your skin with this beauty bar, ideal for use as a facial cleanser or body soap To use the Anti-Stress Beauty Bar cleanser and benefit from the 1/4 moisturizing cream, first wet your hands and then rub the white Beauty Bar gently between them until the bar lathers up. Massage the lather over your body before rinsing with warm water. If you like the sound of Dove Anti Stress Beauty Bar, why not add Dove Anti-Stress Body Wash to your bath and body routine? Take everyday cleansing to the next level. Infused with a blue chamomile and oat milk scent, this body wash makes your self-care moment count. The nourishing formula moisturizes to calm skin. Globally, Dove does not test on animals and is certified Cruelty-Free by PETA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.