Coconut Water and Lime Scent Antiperspirant Deodorant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 69733226
- Zoro # G123347072
product price:
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69733226
- Zoro #
- G123347072
- UPC #
- 079400505293
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Ready to experience beautifully soft, resilient underarms? Yes please. Introducing Dove Advanced Care Coconut Water & Lime Antiperspirant Dry Spray, the antiperspirant hero that helps your skin barrier repair after shaving with every use. Indulge in the zesty lime scent and creamy coconut fragrance, which energizes and uplifts your senses from AM to PM. Dove's Advanced Care antiperspirant deodorant range features innovative Pro-Ceramide Technology, which helps to strengthen your skin's barrier by boosting ceramide levels (that naturally reduce when you shave), helping it repair and recover after shaving. Using this kind-to-skin antiperspirant deodorant means your underarms can get better skin care as you spray, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? Cue Dove Advanced Care Coconut Water & Lime Antiperspirant Dry Spray, infused with Pro Ceramide Technology to help you skin barrier repair and recover from shaving symptoms, like dryness and redness. With 72 hour odor control and sweat protection, it quickly dries on your skin and reduces underarm sweat, so you can shave, apply antiperspirant deodorant and start your day with touchably soft skin. Shake your antiperspirant deodorant well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72 hour antiperspirant deodorant protection and enjoy touchably soft skin. Remember to wait a few minutes before applying your antiperspirant deodorant after shaving* the formula works best on cool, dry skin. If you love juicy, fruity scents, we also recommend trying Dove Advanced Care Passion Fruit & Lemongrass Dry Spray for a daily feel-good fix. Or grab the Revive Dry Spray, which mixes hints of lemon verbena and pomegranate, uplifting and soothing your senses as you go about your day. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant is PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.