Shop SHEA MOISTURE
See all product information
Create Account
Fresh Coconut and Hibiscus Whole Body Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64784276
- Zoro # G123347508
product price:Â
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64784276
- Zoro #
- G123347508
- UPC #
- 079400519634
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Stick Deodorants
- Weight
- 2.6 oz
Description
SheaMoisture Whole Body Deo Stick in Coconut & Hibiscus is your ultimate solution for all-over 72-hour odor control. This aluminum-free deodorant stick is designed to offer a smooth skin glide and invisible application, making it perfect for use on underarms, thighs, and bikini lines. Infused with the iconic Coconut & Hibiscus fragrance, this deo stick ensures you stay fresh and confident all day long. Our formula is enriched with Fair Trade Shea Butter and plant-based moisturizers, providing not only effective odor control but also nourishing benefits for your skin. Certified Organic Ingredients ensure that you are treating your body with the utmost care and respect it deserves. This product is Black Dermatologist & Gynecologist Approved, making it a trusted choice for your personal care routine. SheaMoisture is committed to serving the Black community through strategic investments and community give-back initiatives. With every purchase, you are contributing to economic opportunities for underserved Black entrepreneurs and business owners. Our products are designed with no parabens, no phthalates, no mineral oil, no petrolatum, and no sulfates, ensuring a no-compromise approach to beauty and health. To use, simply swipe the deo stick anywhere you need odor control, from underarms to thighs and bikini line. For best results, incorporate this product into your daily regimen along with other SheaMoisture Coconut & Hibiscus products for a complete body care experience. SheaMoisture believes in the power of entrepreneurship to address racial inequality and strives to bring true economic independence to the Black community. Our commitment to ethical sourcing and fair wages through women-led cooperatives in West Africa underscores our dedication to making a positive impact. Choose SheaMoisture Whole Body Deo Stick for a product that not only meets your personal care needs but also supports a greater cause.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.