Charcoal Plus Clay 3-n-1 Hand and Body Face Shave Bar, 22.5 Ounce, 12PK
- Mfr # 67831074
- Zoro # G223347682
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
22.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67831074
- Zoro #
- G223347682
- UPC #
- 011111005945
- Country of Origin
- United States
Dimensions
- Container Size
- 22.5 oz
Details
- Item
- Bar Soaps
- Application
- Health and Personal Care
Description
Dove Men+Care Charcoal + Clove Oil Cleansing Bar for men hydrates your skin for a more relaxing and refreshing shower experience. Made with a plant-based cleanser and natural essential oils, this cleansing bar works in harmony with your body to renourish the skin. You'll be treated to an relaxing and restoring experience as you indulge in your daily shower ritual. This cold pressed cleansing bar is especially engineered for men, with an aromatic blend of smoky charcoal and earthy clove oil to revive the senses. Unlike an ordinary bar soap or body soap that can dry out the skin, this cleansing bar is formulated with more moisturizer to help maintain skin's moisture and hydration levels, leaving it feeling healthy, smooth and comfortable. This versatile 4in1 bar is hydrating and gentle enough to be used on the face, hair and body, and for shave. Our cleansing bar is also Peta-approved and Cruelty-Free. Globally, Dove does not test on animals. If you're looking for further proof, complete your grooming routine with the entire Dove Men + Care line inspired by Nature available in Body wash and Cleansing Bar, all from the #1 Dermatologist Recommended Brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.