Shop DOVE MEN+CARE
See all product information
Create Account
Clean Comfort Bar Soap, 22.5 Ounce, 12PK
- Mfr # 67908
- Zoro # G023347646
product price:Â
$
156.99
/pk of 12, $13.08/ea
Free Shipping & Returns
Key Features
Container Size
22.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67908
- Zoro #
- G023347646
- UPC #
- 011111407848
- Country of Origin
- United States
Dimensions
- Container Size
- 22.5 oz
Details
- Application
- Health and Personal Care
- Item
- Bar Soaps
Description
Features: Looking For A Men's Bar Soap That Will Thoroughly Clean Your Skin And Leave It Feeling Hydrated, Cool, And Comfortable? Treat Your Skin Every Day With The Mild But Effective Formula Of Dove Men+Care Clean Comfort Body And Face Bar. More Than Just A Regular Mens Bar Soap, This Bar From The #1 Dermatologist Recommended Mens Brand Has A Formula That Cleanses Your Skin And Delivers Refreshment And Skin Comfort. This Body Bar Is Part Of The Dove Clean Comfort Range And Unlike Regular Bar Soap For Men Which Can Dry Your Skin Out, The Dove Men+Care Bar Contains Moisturizing Cream That Helps Maintain Skins Hydration And Moisture Levels, While Also Delivering A Refreshing Clean. Dove Men+Care Understands The Importance Of Having A Simple Daily Routine For Caring For Your Skin. This Dove Clean Comfort Body And Face Bar Is Noncomedogenic And Can Be Used Across Your Whole Body To Gently Clean Skin And Is Even Mild Enough For Use On Your Face. In The Shower, Simply Wet The Dove Men+Care Bar And Rub It Between Your Hands To Produce A Light Foam Lather Before Working It Over Your Skin And Rinsing Thoroughly. The Creamy Foam Rinses Away Easily And The Non-Greasy Foaming Lather Will Provide A Comfortable, Refreshing Clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.