Clean Comfort Body Wash, 3 Ounce, 24PK
- Mfr # 67510
- Zoro # G823346993
product price:Â
$
43.15
/pk of 24, $1.80/ea
Key Features
Container Size
3 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67510
- Zoro #
- G823346993
- UPC #
- 011111172678
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 3 oz
Description
For a clean and comfortable start to the day, add Dove Men plus Care Clean Comfort Body and Face Wash to your shower routine. This crisp, refreshing body mens body wash with MICROMOISTURE technology helps keep skin hydrated, healthy looking and strong, and is clinically proven to fight skin dryness better than regular mens body wash. The highly effective cleansing formula rinses off easily to deliver a refreshing clean and total skin comfort, and this Number 1 Dermatologist recommended brand body wash can be used both as a body wash and a face wash. Delivering total skin comfort, this mens body wash rinses away cleanly without leaving any residue behind so you get a refreshing clean. Uniquely formulated for men with MICROMOISTURE technology that activates when lathering, Dove Men plus Care Clean Comfort shower gel for men helps to lock in your skins natural moisture and leave it feeling refresh and hydrated unlike some body soap which can dry skin out. This shower gel for men is noncomedogenic, hypoallergenic, and gentle enough to use on your face. The formula leaves you with a clean body and a crisp, refreshing scent. Now you can start your day with skin that feels healthy, protected, clean, and refreshed with this powerful and effective body wash for men. For a clean face and body, cover half your palm in Dove Men plus Care Bodywash. Make the gel into a light foam lather between your hands and gently work it into your face and body before rinsing thoroughly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.