Coastal Cedar Plus Bergamot Body and Face Scrub, 9 Ounce, 4PK

  • Mfr # 64790007

  • Zoro # G823346405


product price:  $40.69
/pk 4, $10.17/ea

Key Features

Application
Health and Personal Care
Container Size
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64790007
Zoro #
G823346405
UPC #
011111056459
Country of Origin
United States

Dimensions

Container Size
9 oz

Details

Application
Health and Personal Care
Item
Skin Cleansers

Description

Give your skin a boost with Dove Men+Care Costal Ceadar + Bergamot Body and Face Scrub. This all-in-one body and face scrub delivers gentle and thorough exfoliation, cleansing deeply to remove dead, dry skin and wash away dirt and grime. Made with natural essential oils and plant-based moisturizers, this gentle scrub gives you a relaxing and restoring experience in your daily cleansing ritual. This scrub is engineered for men, with an aromatic blend of natural essential oils with crisp notes of Balsam Fir blended with Citrus notes of Lemon to relax the senses. Featuring a Paraben Free formula with Sulfate-free Cleansers, this scrub not only provides care for your skin, but also for the planet. Our Scrub is also Peta-approved and Vegan. Globally, Dove does not test on animals. Complete your routine with the entire Dove Men + Care line inspired by Nature available in Body Wash, Cleansing Bar, Deodorant, and Scrubs, all from the #1 Dermatologist Recommended Brand. *92% of our formula is naturally derived, meaning its ingredients are unchanged from nature or after going through processing maintains more than 50% of its original content. This includes water and ingredients from plant, mineral and fermentation sources. We consider our bodywash to be plant powered because our cleansing and moisturizing ingredients are naturally derived, but all start from a plant source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.