Shop DOVE MEN+CARE
See all product information
Create Account
Extra Fresh Soap Bar, 2.6 Ounce, 36PK
- Mfr # 67913465
- Zoro # G823347051
product price:Â
$
44.45
/pk of 36, $1.23/ea
Key Features
Application
Health and Personal Care
Container Size
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67913465
- Zoro #
- G823347051
- UPC #
- 011111017399
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Bar Soaps
Dimensions
- Container Size
- 2.6 oz
Description
Features: Looking For A Bar That Leaves Skin Feeling Refreshed, Hydrated, And Invigorated? Dove Men+Care Extra Fresh Body And Face Bar Delivers A Deep, Refreshing Clean And Hydration. Unlike Ordinary Men's Bar Soap Or Body Soap That Can Dry Out Skin, This Bar Is Formulated With More Moisturizer To Help Maintain Skins Moisture And Hydration Levels, Leaving It Feeling Healthy, Smooth And Comfortable.From The #1 Dermatologist Recommended Mens Brand, Dove Men+Care Extra Fresh Body And Face Bar Is Specifically Designed For Men To Give Skin A Deep Clean, While Leaving It Hydrated And Healthy. This 3 In 1 Bar Is Gentle Enough To Be Used Not Only For The Body, But Also As A Facial Cleanser And Shaving Product. To Use, Moisten The Body Bar With Water And Work It Into A Light Foam Between Your Hands. Massage Onto Your Face And Body Before Rinsing Thoroughly.Dove Men+Care Is Committed To Expanding Opportunities For Men To Experience The Transformative Effects Of Care On Themselves And Others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.