Shop DOVE MEN+CARE
See all product information
Create Account
Eucalyptus and Birch 2 in 1 Shampoo and Conditioner, 12 Ounce, 6PK
- Mfr # 69792884
- Zoro # G723346819
product price:Â
$
36.99
/pk of 6, $6.17/ea
Key Features
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69792884
- Zoro #
- G723346819
- UPC #
- 079400475510
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- 2 in 1 Shampoos
Description
Looking for natural shampoos without compromising performance? Reset your hair with a plant-based shampoo. Powered by a naturally derived formula with plan-based cleansers. Dove Men most natural 2 in 1 Shampoo & Conditioner cleans & revitalized for healthy looking hair. Our carefully crafted formula is 90% naturally derived, has effective plant-based cleansers and is made of 100% recycled & recyclable plastic bottle and is cruelty-free. Groom confidently with this revitalizing shampoo, with Eucalyptus and crispy Pine & Birch scents! Hair care for stronger, healthy hair every day. Great haircare does not stop in the shower! Complete your men grooming routine with Dove Men styling range. This natural 2 in 1 shampoo and conditioner for men goes well with the new styling line: Dove Men + Care Molding Paste for Relaxed & flexible hair and natural look, Polishing Pomade for soft & smooth hair with sleek and polished finish, Taming Gel for all-day hold and well-defined hair, or Shaping Putty for thick & full hair and conditioned look. Use it with the entire line of Dove Men + Care naturals products for the perfect grooming regimen, such as dove men + care Eucalyptus + Birch body wash and dove men + care dry spray Eucalyptus+ Birch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.