Thick and Full Sandalwood and Cardamom Oil 2-in-1 Shampoo Plus Conditioner, 17.5 Ounce, 4PK
- Mfr # 69759865
- Zoro # G623346384
product price:Â
$
40.69
/pk of 4, $10.17/ea
Key Features
Container Size
17.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69759865
- Zoro #
- G623346384
- UPC #
- 079400506016
- Country of Origin
- United States
Dimensions
- Container Size
- 17.5 oz
Details
- Item
- 2 in 1 Shampoos
Description
Start your day with Dove! Dove Men+Care Pure Fresh 2-in-1 Shampoo and Conditioner with nourishing, plant-based cleansers and moisturizers is the obvious answer when you want clean ingredients without sacrificing performance. This sulfate-free men's shampoo with vitamin C and mineral complex cleans and nourishes hair follicles, leaving you with healthier-looking hair. Reinvigorate your scalp and uplift your mood with the irresistible, zesty scent of Orange & Sage 2-in-1 shampoo + conditioner. Our carefully crafted formula is 92% naturally derived, has effective plant-based cleansers, and is vegan & cruelty free. Made in a 100% recycled & recyclable plastic bottle. This naturally derived 2-in-1 shampoo and conditioner for men goes well with the Dove styling line: Dove Men + Care Molding Paste for relaxed & flexible hair with a natural look, Polishing Pomade for soft & smooth hair with a sleek and polished finish, Taming Gel for all-day hold and shine for well-defined hair, or Shaping Putty for thick & full hair with a conditioned look. Use it with the entire line of Dove Men + Care natural products for the perfect grooming routine, such as Dove Men Lime + Cedarwood Body & Face Wash and Dove Men Lime + Cedarwood Dry Spray Antiperspirant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.