Shop DOVE MEN+CARE
See all product information
Create Account
Thick Strong 2 in 1 Shampoo and Conditioner, 31 Ounce, 4PK
Mfr # 69778122
Zoro # G423346782
product price:Â
$
46.89
/pk 4, $11.72/ea
Key Features
Container Size
31 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69778122
- Zoro #
- G423346782
- UPC #
- 079400479921
- Country of Origin
- United States
Dimensions
- Container Size
- 31 oz
Details
- Item
- 2 in 1 Shampoos
Description
Dove Men+Care Thick + Strong 2-in-1 Shampoo and Conditioner is the ultimate solution for men with fine and thinning hair who are seeking to achieve stronger, more resilient strands. This innovative formula is specifically designed to not only save time but also to significantly enhance hair health. Infused with the power of caffeine and calcium, our 2-in-1 shampoo and conditioner penetrates deep into the hair strands, fortifying them from the inside out. With each wash, it works efficiently to thicken your hair and improve its overall resilience, making it visibly healthier and fuller. The unique blend of ingredients ensures that your hair is cleaned and receives a substantial strength boost, targeting weakness and thinning. Perfect for men with thin or fine hair, Dove Men+Care Thick + Strong 2-in-1 Shampoo and Conditioner is a convenient addition to your grooming routine, reducing the number of products you need to use while still delivering optimal results. It's a practical approach to hair care that doesn't compromise on quality. Explore the full range of our Dove Men+Care collection, which includes products like Dove Men+Care Control Gel, Sculpting Paste, and Clean Defense Body Wash, to complete your grooming regimen. Committed to both excellence in hair care and environmental stewardship, our products are PETA-approved and packaged in 100% recycled bottles, ensuring that we care for your hair and the planet. Elevate your hair care routine with Dove Men+Care and experience a new level of hair health and confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.