Shop DOVE MEN+CARE
See all product information
Create Account
Wild Eucalyptus Antiperspirant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 69993349
- Zoro # G323347872
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69993349
- Zoro #
- G323347872
- UPC #
- 079400478764
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
If you're looking for an antiperspirant for men with long-lasting protection against sweat and odor, look no further than Dove Men+Care Eucalyptus + Birch. Designed for men on the move, this dry spray deodorant contains a plant-based moisturizer and natural essential oils and offers you 72-hour odor protection along with a nature inspired freshness. This anti-perspirant dry spray is tough on odor but not on skin. The result? Long-lasting protection that works to keep you feeling fresh and dry for 72 hours. For the best experience, give the can a shake before you spray on smoothly, giving you protection that works against sweat and odor. You can also rest assured that this antiperspirant is cruelty-free, as part of Dove's global mission. Complete your welness routine with the entire Dove Men + Care range. Pair this deodorant with the Dove Men+Care Eucalyptus + Cedar Body Wash and Dove Men+Care Dry Spray Citrus + Sage. Or try our other Dove Men + Care 0% Aluminum deodorant sticks and sprays, available in invigorating scents like Citrus+ Sage and soothing ones like Sandalwood + Amber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.