Apollo Cedarwood and Fresh Sage Anti-Sweat Antiperspirant Deodorant Stick, 2.7 Ounce, 12PK
- Mfr # 62675804
- Zoro # G623346599
product price:Â
$
72.55
/pk of 12, $6.05/ea
Key Features
Application
Health and Personal Care
Weight
2.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62675804
- Zoro #
- G623346599
- UPC #
- 079400260949
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 2.7 oz
Description
Don't sweat it You never know what's around the corner. Or who. So, you need to feel fresh, dry, and smelling your best whenever, wherever. Relax. We've got you. With 48-hour Anti Sweat Protection, AXE Apollo Antiperspirant Deodorant Stick for Men guarantees long-lasting underarm dryness. So, no matter who comes your way, you can rest easy knowing you're 100% ready, and you get that irresistible scent of sage and cedarwood, leaving you fresher than a polar bear in an ice bath. All. Day. Long. Bust odor and smell fresh for 48 hours with our Antiperspirant Stick. Our formula keeps underarms super dry and super fresh. Take care of yourself and our planet. By 2025, AXE aims for all our packaging to be recyclable or to include recycled materials. At AXE, we believe that one of the keys to attraction is an irresistible fragrance. That's why we're dedicated to giving you all the best tools to make sure that whenever opportunity comes your way, you smell your absolute best. From our body sprays to our shower gels, our antiperspirants to our mens deodorant, we're doing everything we can to make sure no one gets left out of the attraction game. New and upgraded AXE. That's the Axe Effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.