This item is Discontinued.

Dove Shea Butter Aluminum Free Deodorant Stick, 2.6 Ounce, 12PK 64773631

This item is Discontinued.

Dove

Shea Butter Aluminum Free Deodorant Stick, 2.6 Ounce, 12PK (Discontinued)

Mfr # 64773631
Zoro # G023346908
UPC # 079400478849
Country of Origin United States
Category Deodorant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64773631
Zoro #
G023346908
UPC #
079400478849
Country of Origin
United States

Details

Item
Stick Deodorants
Weight
2.6 oz
Application
Health and Personal Care

Description

Dove 0% Aluminum Free Deodorant in Shea Butter 2.6oz contains no alcohol and no aluminum with a skin-friendly formula. Knowing your deodorant is working well is one little thing that can do big things for your confidence. Are you looking for the best aluminum free deodorant for you? Formulated with our unique 1/4 moisturizers, this 0% aluminum deodorant for women from Dove cares for your underarms leaving them softer and smoother. Skin-friendly odor protection, up to 24 hours of freshness and a comforting shea butter scent it all adds up to a deo you can trust to deliver all day odor protection with aluminum free deodorant from Dove. What's the difference between deodorant and antiperspirant? Stay fresh and protected from odor throughout the day with both Dove antiperspirants and Dove 0% deodorants. The difference? Dove antiperspirant contains aluminum which helps control sweat and keeps you dry. But if all you're looking for is something to keep you feeling fresh, try an aluminum free deodorant, such as Dove 0% Shea Butter deodorant it's stick formula gives you up to 24 hours of freshness. The comforting shea butter scent is the perfect, uplifting way to start your day feeling confidently fresh. For great results use Dove aluminum free deodorant after bathing or showering, once skin is cool and dry. Swipe the deodorant stick up and down each underarm two or three times until an even layer is applied to the skin. Enjoy the clean feeling and the reassurance that comes with up to 24 hours of odor protection from your Dove 0% Aluminum deodorant stick. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they look helping them raise their self-esteem and realize their full potential.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.