Shop All Work Pants and Shorts
Dovetail Workwear
Anna Taskpant - Uniform Navy Canvas 14x34
Mfr # DWS20P4C-410-14x34
Zoro # G100439516
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 97% BCI cotton / 3% spandex
- Gender Women's
- Size 14
- Fabric Weight 10 oz
- Pockets 10
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P4C-410-14x34
- Zoro # G100439516
- UPC # 840433199823
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Contrast Coverall Lined, XL (S485)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- MARCO Leather Blast Suit - XX-Large (1029604)
- MARCO Ultralite Blast Suit - Large (1029502)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- Dovetail Workwear Work Pants and Shorts