Zoro Homepage

Women's Work Pant, 12, Black Denim

  • Mfr # DWS21P6D-001-10/12x31

  • Zoro # G000439203


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Material
53% modal / 25% recycled polyester with Repreve® TruTemp365® / 13% polyester / 7% cotton / 2% spandex
Gender
Women's
Inseam
31
Fabric Weight
10.5 oz
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS21P6D-001-10/12x31
Zoro #
G000439203
UPC #
840130510686
Country of Origin
China

Dimensions

Size
12

Details

Item
Work Pant
Color
Black Denim
Material
53% modal / 25% recycled polyester with Repreve® TruTemp365® / 13% polyester / 7% cotton / 2% spandex
Gender
Women's
Inseam
31
Fabric Weight
10.5 oz
Pockets
7

Description

Vibes like a sweatpant, performs like a workpant. Kick back, work on. I’m easy, but tough. I’m a softie, but I won’t fall apart on you. Relaxed vibes? Check. Hardcore function? Triple check. Christa DIY is your pull-on pant. But with 7 pockets, double-layered knees, and a hammer loop—all wrapped up in an indestructible fabric—she’s also the job captain. Named for a woman who sails tall ships, builds cabins, teaches yoga, and knits by the fire, Christa DIY works like the weekday, but feels like the weekend. Or think of this as loaded loungewear: a powerful performance pant that feels so chill we can’t even finish this sent— True Blue Partner: The Christa DIY fabric incorporates planet-friendly yarns made from recycled plastic bottles (each pant saves 8 plastic bottles from landfill!) as well as natural modal fiber (for softness and strength). We’re proud to have co-developed a custom fabric with our friends at Foison, a forward-thinking denim mill in China.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.