GLYCOL-CLEAR- 265 GALLON TOTE

  • Mfr # 9990120

  • Zoro # G816093552


product price:  $15,521.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Tote
Glycol Inhibition
Inhibited
pH Level
Alkaline
Operating Temperature - Minimum
-49 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9990120
Zoro #
G816093552
UPC #
859220004899
Country of Origin
United States

Details

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Tote
Glycol Inhibition
Inhibited
pH Level
Alkaline
Operating Temperature - Minimum
-49 Degrees F
Standards
29CFR 1910.1200
Series
DOWFROST
Concentration
96 %
Freeze Protection Temperature
19.4 Degrees F
For Fluid
Water
Product Type
Heat Transfer Fluid
Item
Heat Transfer Fluid
Operating Temperature - Maximum
248 Degrees F
Fluid Color
Clear
Boiling Point
217 Degrees F
Burst Protection Temperature
19.4 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Volume
265 gal
Food Grade
Food Safe
Freeze Protectant
Propylene Glycol
Container Color
White

Description

Heat Transfer Fluid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.