HD SELECT 30 -5 GAL PAIL-YELLOW
Mfr # 9992117
Zoro # G716093560
product price:Â $121.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Application
Closed Loop HVAC Systems
Container Type
Pail
Operating Temperature - Minimum
-50.8 Degrees F
Volume
5 gal
Freeze Protectant
Propylene Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9992117
Zoro #
G716093560
UPC #
810138570715
Country of Origin
United States
Details
Application
Closed Loop HVAC Systems
Container Type
Pail
Operating Temperature - Minimum
-50.8 Degrees F
Volume
5 gal
Freeze Protectant
Propylene Glycol
Series
DOWFROST HD
Concentration
33 %
Fluid Color
Yellow
Burst Protection Temperature
-99.4 Degrees F
For Fluid
Water
Product Type
Heat Transfer Fluid
Corrosion Protection Concentration - Minimum
25 %
Item
Heat Transfer Fluid
Operating Temperature - Maximum
325.4 Degrees F
Glycol Inhibition
Inhibited
Boiling Point
215.6 Degrees F
Container Color
White
pH Level
Alkaline
Standards
29CFR 1910.1200
Freeze Protection Temperature
-59.8 Degrees F
Description
Heat Transfer Fluid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.