SELECT 70 -265 GAL CLR

  • Mfr # 9990522

  • Zoro # G516093555


product price:  $11,552.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Tote
Boiling Point
217 Degrees F
Burst Protection Temperature
19.4 Degrees F
Volume
265 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9990522
Zoro #
G516093555
UPC #
810138570128
Country of Origin
United States

Details

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Tote
Boiling Point
217 Degrees F
Burst Protection Temperature
19.4 Degrees F
Volume
265 gal
Freeze Protection Temperature
19.4 Degrees F
pH Level
Alkaline
Standards
29CFR 1910.1200
Corrosion Protection Concentration - Minimum
25 %
Food Grade
Food Safe
For Fluid
Water
Fluid Color
Clear
Concentration
70 %
Container Color
White
Operating Temperature - Minimum
-49 Degrees F
Product Type
Heat Transfer Fluid
Operating Temperature - Maximum
248 Degrees F
Glycol Inhibition
Inhibited
Item
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Series
DOWFROST

Description

Heat Transfer Fluid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.