SELECT 70 - 5 GAL BLUE

  • Mfr # 9990621

  • Zoro # G710087831


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Size
5 gal
Temp. Range
-60 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9990621
Zoro #
G710087831
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Temp. Range
-60 Degrees to 250 Degrees F
Container Type
Pail
Food Grade
Food Safe
Glycol Inhibition
Inhibited
Operating Temperature - Minimum
-60 Degrees F
Volume
5 gal
Corrosion Protection Concentration - Minimum
4 %
Fluid Color
Blue
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
-60 Degrees F
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Maximum
250 Degrees F
Concentration
70 %
Product Type
Freeze Protectant
Boiling Point
230 Degrees F

Description

Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Blue, Refrigeration Systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.