Zoro Homepage

Fabric Softener, 111 oz, Jug, PK4

  • Mfr # 10044

  • Zoro # G915093699


product price: $75.19
/pk 4, $18.80/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Size
111 oz
Fragrance
Unscented
Cleaner Form
Liquid
Contains Odor Eliminator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044
Zoro #
G915093699
UPC #
-
Country of Origin
United States

Dimensions

Container Size
111 oz

Details

Item
Liquid Fabric Softener
Container Type
Jug
Fragrance
Unscented
Cleaner Form
Liquid
Contains Odor Eliminator
No
Dye Free
Yes
Product Label
Liquid Fabric Softener
Contains Bleach
No
Contains Stain Lifter
No
Number of Loads
150
pH Level
2.7 to 3.8
Color Safe
Yes
Rinse Required
Yes
High Efficiency Compatibility
Yes
Color
Clear
pH Value
Acidic
NSF Rating
Not Rated

Description

Fabric Softener, Product Label Liquid Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 111 oz, Fragrance Unscented, Phosphate Free Not Applicable, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener Not Applicable, Contains Odor Eliminator No, Contains Stain Lifter No, Standards Not Applicable, Biodegradable Not Applicable, Color Clear, Features Not Applicable, Flash Point Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.