Shop DOWNY
See all product information
Create Account
Fabric Softener
- Mfr # 70679
- Zoro # G023781846
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
pH Value
Neutral
Fragrance
Unscented
Color
Clear
Product Label
Downy Pro Line
Features
Dye Free, Perfume Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70679
- Zoro #
- G023781846
- UPC #
- 00033200976943
- Country of Origin
- China
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Dye Free, Perfume Free
Details
- pH Value
- Neutral
- Fragrance
- Unscented
- Color
- Clear
- Product Label
- Downy Pro Line
- Features
- Dye Free, Perfume Free
- Item
- Fabric Softener
- Container Type
- Bucket
- Product Type
- Fabric Softener
- Series
- P&G Pro Line(R)
- Wire Color
- Clear
Description
Fabric Softener, Product Label Downy Pro Line, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Color Clear, Features Dye Free, Perfume Free, NSF Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.