Shop DOYON

Dough Sheeters

  • Mfr # DL18DP

  • Zoro # G523357664


product price:  $6,926.99
/ea
Free Shipping & Returns

Key Features

Roller Gap - Minimum
1/32 in
Phase
Single-Phase
Roller Orientation
Diagonal
Includes
Motor
Wattage
0.7 kW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL18DP
Zoro #
G523357664
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Manufacturer Warranty Length
1 yr (Labor); 2 yr (Parts)
Overall Depth
13 in
Overall Width
20 1/2 in
Cord Length
6 ft
Dough Diameter - Maximum
17 in

Details

Roller Gap - Minimum
1/32 in
Phase
Single-Phase
Roller Orientation
Diagonal
Includes
Motor
Wattage
0.7 kW
Material
Stainless Steel
Standards
cETLus Intertek, ETL
Plug Type
5-15P
Weight
100 lb
Horsepower
1/2 hp
Product Type
Dough Sheeter
Frequency
60 Hz
Dough Weight - Minimum
1 oz
Number of Sheets per Hour
600
Installation Type
Countertop
Number of Rollers
2
Item
Dough Sheeter
Dough Weight - Maximum
28 oz
Voltage
120V
Features
Ergonomic Design, Pair of Diagonal Rollers, Two Stage Sheeter
Current
6 A
Roller Gap - Maximum
5/32 in

Description

Dough Sheeters

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.